

SCOTT
SCOTT
75130
SCOTT SCOTT
描述
SCOTT 75130
Towel and Wiper; Shop Towel; Blue Color; Grease/Liquid/Oil Dirt Types; 0.4" Nominal Height; 10.4" Length/Sheet; Double Recrepe DRC Material; 55 Number of Towel/Wipe Per Container; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 30/CaseQuantity; Roll System; Format; Shop Towel Type; 11" Width/Sheet; Auto Care Application
制造商部件号
75130
BDI部件号
23681803
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/75130/p/23681803
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 396 |
产品详细信息
分类
最低订购量
无
EAN条码
0054000751301
重量 / Kilogram
8.15
Product Group - BDI
G00210
名称
Towel and Wiper
制造商内部编号
412-75130
重量/磅
0.9
产品明细
Towel and Wiper
产品规格
Shop Towel; Blue Color; Grease/Liquid/Oil Dirt Types; 0.4" Nominal Height; 10.4" Length/Sheet; Double Recrepe DRC Material; 55 Number of Towel/Wipe Per Container; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 30/CaseQuantity; Roll System; Format; Shop Towel Type; 11" Width/Sheet; Auto Care Application
详细描述
Towel and Wiper; Shop Towel; Blue Color; Grease/Liquid/Oil Dirt Types; 0.4" Nominal Height; 10.4" Length/Sheet; Double Recrepe DRC Material; 55 Number of Towel/Wipe Per Container; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 30/CaseQuantity; Roll System; Format; Shop Towel Type; 11" Width/Sheet; Auto Care Application