

KIMBERLY CLARK
KIMBERLY CLARK
75190
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 75190
Towel; Blue Color; Dirt Types Grease; Liquid; Oil; Length Per Sheet 12.35" ; Material Double Recrepe; Number of Piece/Wipes Per Container 200; Odor/Scent Unscented; Packaging Carton; Packing Type Pop-Up Box; Ply 1; Quantity 200 Sheets Per Box/8 Box Per Case; Type Shop; 9.75" Width Per Sheet; Applications Auto Care
制造商部件号
75190
BDI部件号
27836996
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/75190/p/27836996
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0054000751905
重量 / Kilogram
11.61
Product Group - BDI
G00210
名称
Towel
重量/磅
4.33
产品明细
Towel
产品规格
Blue Color; Dirt Types Grease; Liquid; Oil; Length Per Sheet 12.35" ; Material Double Recrepe; Number of Piece/Wipes Per Container 200; Odor/Scent Unscented; Packaging Carton; Packing Type Pop-Up Box; Ply 1; Quantity 200 Sheets Per Box/8 Box Per Case; Type Shop; 9.75" Width Per Sheet; Applications Auto Care
详细描述
Towel; Blue Color; Dirt Types Grease; Liquid; Oil; Length Per Sheet 12.35" ; Material Double Recrepe; Number of Piece/Wipes Per Container 200; Odor/Scent Unscented; Packaging Carton; Packing Type Pop-Up Box; Ply 1; Quantity 200 Sheets Per Box/8 Box Per Case; Type Shop; 9.75" Width Per Sheet; Applications Auto Care