NORTON
NORTON
78072722570
NORTON NORTON
描述
NORTON 78072722570
Coated Belt Abrasive; Aluminum Oxide Abrasive Material; R228 Abrasive Trade Name; Most Metal Applicable Material; X-WT Cotton Body Material; Resin Bond; 80 Grit; 48" Nominal Length; 20/Pack Quantity; Coarse Roughness Grade; Benchstand Belt Type; 6" Nominal Width; Norton
制造商部件号
78072722570
BDI部件号
18117367
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/78072722570/p/18117367
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Belt
制造商货号
547-78072722570
重量/磅
4.78
产品明细
Coated Belt Abrasive
产品规格
Aluminum Oxide Abrasive Material; R228 Abrasive Trade Name; Most Metal Applicable Material; X-WT Cotton Body Material; Resin Bond; 80 Grit; 48" Nominal Length; 20/Pack Quantity; Coarse Roughness Grade; Benchstand Belt Type; 6" Nominal Width
详细描述
Coated Belt Abrasive; Aluminum Oxide Abrasive Material; R228 Abrasive Trade Name; Most Metal Applicable Material; X-WT Cotton Body Material; Resin Bond; 80 Grit; 48" Nominal Length; 20/Pack Quantity; Coarse Roughness Grade; Benchstand Belt Type; 6" Nominal Width; Norton


