对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

78189 https://www.bdiexpress.com/medias/INDGATXXXXXX-1122183-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxNHxpbWFnZS9qcGVnfGFERTFMMmd5TXk4eE1EVXdNalU0TlRneE1EazNOQzlKVGtSSFFWUllXRmhZV0ZoZk1URXlNakU0TTE4ek1EQjRNekF3TG1wd1p3fGU1OGM5ODJlNTc2OTUyYmUwNzlhN2UxZDJhZDQ3MWRhZWViMTBiM2ZiZjU0YWM3ODE2OTMwYjhjN2U1OTZiZjk
1122183 一般工业产品 

GATES GATES

78189

描述

GATES 78189

Drawer Coupling Cabinet; 41" Wide; 12" Depth; 11" Height

制造商部件号

78189

BDI部件号
1122183

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0072053683813
重量 / Kilogram
19.05
Product Group - BDI
F02234
名称
Cabinet
关键字串
Drawer Coupling
制造商货号
74840021
产品明细
Drawer Coupling Cabinet
产品规格
41" Wide; 12" Depth; 11" Height;
详细描述
Drawer Coupling Cabinet; 41" Wide; 12" Depth; 11" Height