

MARKAL
MARKAL
80130
MARKAL MARKAL
描述
MARKAL 80130
Soapstone; White Color; 1/4" Nominal Diameter; 5" Nominal Length; 144/Pack Quantity; Round Shape; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Marking Chalk Type; For Most Metal Applicable Material
制造商部件号
80130
BDI部件号
18507127
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80130/p/18507127
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 288 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615801308
重量 / Kilogram
0.012
Product Group - BDI
C00104
名称
Soapstone
重量/磅
0.03
产品明细
Soapstone
产品规格
White Color; 1/4" Nominal Diameter; 5" Nominal Length; 144/Pack Quantity; Round Shape; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Marking Chalk Type
详细描述
Soapstone; White Color; 1/4" Nominal Diameter; 5" Nominal Length; 144/Pack Quantity; Round Shape; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Marking Chalk Type; For Most Metal Applicable Material