https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-80350-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFHWXdMMmhsT0M4eE1EUTFNRGd5TWpJMk5qa3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd3TXpVd1h6TXdNSGd6TURBdWFuQm58ZTMzNTdmZTRjNTFiMDYwOWExYjQzZWM1M2EzMTQ3ZDBiMDkxY2FjMjQ3Mjg0OWM3MDA1MTMyYzAwN2Q1NDEzZQ
MARKAL
MARKAL
80350
MARKAL MARKAL
描述
MARKAL 80350
Crayon; White Color; 1/2" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Bulk Packing Type; 12/Box Quantity; Weather Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Cardboard, Concrete, Lumber, Most Metal, Paper, Plastic, Rubber, Plywood Applicable Material; For Multi-Purpose Application
制造商部件号
80350
BDI部件号
18507338
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80350/p/18507338
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615803500
重量 / Kilogram
0.032
Product Group - BDI
C00104
名称
Crayon
重量/磅
0.08
产品明细
Crayon
产品规格
White Color; 1/2" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Bulk Packing Type; 12/Box Quantity; Weather Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
详细描述
Crayon; White Color; 1/2" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Bulk Packing Type; 12/Box Quantity; Weather Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Cardboard, Concrete, Lumber, Most Metal, Paper, Plastic, Rubber, Plywood Applicable Material; For Multi-Purpose Application