https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96801-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNnxpbWFnZS9qcGVnfGFHSTRMMmczTVM4eE1EUTFNRGd5TXpZME16RTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemsyT0RBeFh6TXdNSGd6TURBdWFuQm58NmY4Y2E0YmFiMjIwNzE2NGJjNTcxYjNlN2I5MjRkOWNhYjdmYjUwYmM3YThiYzdiMTFkNTc5Zjk5MzRiOTljZA
MARKAL
MARKAL
80351
MARKAL MARKAL
描述
MARKAL 80351
Crayon; Yellow Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4-5/8" Nominal Length; 12 EA/DZ Quantity; Weather/Fade Resistance; 150 Deg F Maximim Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete, Metal and Plastic, Rubber, Stone, Wood Applicable Material
制造商部件号
80351
BDI部件号
18507340
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80351/p/18507340
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615803517
重量 / Kilogram
0.03
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Yellow Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4-5/8" Nominal Length; 12 EA/DZ Quantity; Weather/Fade Resistance; 150 Deg F Maximim Temperature Range; -20 Deg F Minimum Temperature Range
详细描述
Crayon; Yellow Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4-5/8" Nominal Length; 12 EA/DZ Quantity; Weather/Fade Resistance; 150 Deg F Maximim Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete, Metal and Plastic, Rubber, Stone, Wood Applicable Material