https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-80356-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzMHxpbWFnZS9qcGVnfGFHSXpMMmczT1M4eE1EUTJNVGN4TlRrMU5UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd3TXpVMlgwUXlNbDh6TURCNE16QXdMbXB3Wnd8MWRjOTExMDZiYjJlMmQ4MzQ4NTZhMTQzNDc4ZDc1ZjVkNzJmMzNjMTcwZjZlZjEzNWZiZjE5MmE0N2EwYzIxNw
MARKAL
MARKAL
80356
MARKAL MARKAL
描述
MARKAL 80356
Crayon; Green Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 144 MKR/CS Quantity; Fade; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete, Metal, Plastic, Rubber, Stone, Wood Applicable Material
制造商部件号
80356
BDI部件号
18507345
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80356/p/18507345
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 11 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615803562
重量 / Kilogram
0.032
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Green Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 144 MKR/CS Quantity; Fade; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
详细描述
Crayon; Green Color; 1/2" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 144 MKR/CS Quantity; Fade; UV; Weather Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete, Metal, Plastic, Rubber, Stone, Wood Applicable Material