

MARKAL
MARKAL
80382
MARKAL MARKAL
描述
MARKAL 80382
Crayon; Red Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete and Stone, Metal and Plastic, Rubber, Wood Applicable Material
制造商部件号
80382
BDI部件号
18507350
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80382/p/18507350
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615803821
重量 / Kilogram
0.032
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Red Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
详细描述
Crayon; Red Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete and Stone, Metal and Plastic, Rubber, Wood Applicable Material