https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-80383-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHSTNMMmcxWVM4eE1EUTFNRGd5TlRReE1qWXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd3TXpnelh6TXdNSGd6TURBdWFuQm58OTcyNWRkNjlmMDViOTJhNjA0OGMwOGNkOTRiM2IxYjMxZDFmNTE5OWU1NjQ4MThkOGU1ZTkyOWFiYWMxZTgyYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-80383-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHSTNMMmcxWVM4eE1EUTFNRGd5TlRReE1qWXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd3TXpnelh6TXdNSGd6TURBdWFuQm58OTcyNWRkNjlmMDViOTJhNjA0OGMwOGNkOTRiM2IxYjMxZDFmNTE5OWU1NjQ4MThkOGU1ZTkyOWFiYWMxZTgyYg
MARKAL
MARKAL
80383
MARKAL MARKAL
描述
MARKAL 80383
Crayon; Black Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete and Stone, Metal and Plastic, Rubber, Wood Applicable Material
制造商部件号
80383
BDI部件号
18507351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80383/p/18507351
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615803838
重量 / Kilogram
0.034
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Black Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
详细描述
Crayon; Black Color; 1/2" Nominal Diameter; 4-5/8" Nominal Length; 12 Each/Box Quantity; Fade/Smear/Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; For Concrete and Stone, Metal and Plastic, Rubber, Wood Applicable Material

