

MARKAL
MARKAL
80621
MARKAL MARKAL
描述
MARKAL 80621
Crayon; Vegetable Oil Chemical Compound; Yellow Color; 11/16" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-3/4" Nominal Length; Box Packing Type; 12/Box Quantity; Weather/UV Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Luber, Concrete, Wood, Iron, Steel Applicable Material; For Forging and Casting Application
制造商部件号
80621
BDI部件号
18507193
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/80621/p/18507193
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615806211
重量 / Kilogram
0.044
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Vegetable Oil Chemical Compound; Yellow Color; 11/16" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-3/4" Nominal Length; Box Packing Type; 12/Box Quantity; Weather/UV Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
详细描述
Crayon; Vegetable Oil Chemical Compound; Yellow Color; 11/16" Nominal Diameter; 400 Deg F Nominal Flash Point; 4-3/4" Nominal Length; Box Packing Type; 12/Box Quantity; Weather/UV Resistance; 1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Luber, Concrete, Wood, Iron, Steel Applicable Material; For Forging and Casting Application