

MARKAL
MARKAL
81223
MARKAL MARKAL
描述
MARKAL 81223
Crayon; Black Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 MKR/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range; For Billet, Bars, Coil, Forging, Casting, Pigs, Glass, Ingots, Plate, Other Hot Metal Surface, Rails, Beam Applicable Material
制造商部件号
81223
BDI部件号
18507210
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/81223/p/18507210
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615812236
重量 / Kilogram
0.026
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Black Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 MKR/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range
详细描述
Crayon; Black Color; 3/8" Nominal Diameter; 151 Deg C Nominal Flash Point; 4-1/2" Nominal Length; 144 MKR/CS Quantity; Weather/Fade Resistance; 1600 Deg F Maximim Temperature Range; 400 Deg F Minimum Temperature Range; For Billet, Bars, Coil, Forging, Casting, Pigs, Glass, Ingots, Plate, Other Hot Metal Surface, Rails, Beam Applicable Material