Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82420 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTV8aW1hZ2UvanBlZ3xhR1ppTDJneU15OHhNRE16TWpRNU9EazFNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHpneU5ESXdYek13TUhnek1EQXVhbkJufDBlYjIyYjk2MWIwNmJlODk4ZDY5YTQ2MzAxNDdlNjMxNDcyYzE4NzViMTg0NTRkYTI5ODg0MDEwMTcyYTkxMGY
18507441 General Industrial Products 

MARKAL MARKAL

82420

Description

9.5MM WHITE WS PAINTSTIK

Crayon; Painttik WS Marker; White Color; 3/8" Nominal Diameter; 300 Deg F Nominal Flash Point; Case Packing Type; 144/Case Quantity1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Plastic, Glass, Most Metal, Aluminum Applicable Material

Part #

82420

BDI #
18507441

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.015
EAN
0048615824208
Product Group - BDI
C00104
Noun
Crayon
Manufacturer Internal Number
434-82420
Weight / LBS
0.04
Product Detail
Crayon
Product Specification
Painttik WS Marker; White Color; 3/8" Nominal Diameter; 300 Deg F Nominal Flash Point; Case Packing Type; 144/Case Quantity1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
Long Description
Crayon; Painttik WS Marker; White Color; 3/8" Nominal Diameter; 300 Deg F Nominal Flash Point; Case Packing Type; 144/Case Quantity1 Nominal Specific Gravity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Plastic, Glass, Most Metal, Aluminum Applicable Material