https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82432-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1M3xpbWFnZS9qcGVnfGFEY3hMMmd5WVM4eE1EUTJNVGcxTlRJeE9UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRNeVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8NDRkMjliMzRhMDg0NWViNzcyYzc4ZGEwNmNjMjg2Y2E2OWFjODY4ZTRjMGU1MDgxN2JmMDBjZWRlMmJlYzg0Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82432-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1M3xpbWFnZS9qcGVnfGFEY3hMMmd5WVM4eE1EUTJNVGcxTlRJeE9UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRNeVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8NDRkMjliMzRhMDg0NWViNzcyYzc4ZGEwNmNjMjg2Y2E2OWFjODY4ZTRjMGU1MDgxN2JmMDBjZWRlMmJlYzg0Yg
MARKAL
MARKAL
82432
MARKAL MARKAL
描述
MARKAL 82432
Crayon; Red-Orange 31 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material
制造商部件号
82432
BDI部件号
18507447
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/82432/p/18507447
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 31 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615824321
重量 / Kilogram
0.03
Product Group - BDI
G00268
名称
Crayon
产品明细
Crayon
产品规格
Red-Orange 31 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
详细描述
Crayon; Red-Orange 31 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material

