https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82435-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4N3xpbWFnZS9qcGVnfGFHSTFMMmhtTVM4eE1EUTJNVGcwTURFME5qUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRNMVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8M2Q3MTUzZTM0YzQzMTVhNTBjNWIyZTY3Njk4NGFkZjI3Y2YzZTkwY2VlODM0Y2I2MGZjYmFhYjkwNzU5NjM3Yw
MARKAL
MARKAL
82435
MARKAL MARKAL
描述
MARKAL 82435
Crayon; Lime 61 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material
制造商部件号
82435
BDI部件号
18507273
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/82435/p/18507273
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 73 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615824352
重量 / Kilogram
0.032
Product Group - BDI
G00268
名称
Crayon
产品明细
Crayon
产品规格
Lime 61 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
详细描述
Crayon; Lime 61 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material