https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82457-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxMHxpbWFnZS9qcGVnfGFHVXlMMmhsTXk4eE1EUTJNVGN4T1RReU9URTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRVM1gwUXlNbDh6TURCNE16QXdMbXB3Wnd8NzRkMjI2YTNkN2Y3ZWVhNjdhNmU4NTExNmFkMDU3ZDQ3ODgwNzhjYmE2NDVhYjYwNzJhNzYyMTI5NzY2ZTMzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82457-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxMHxpbWFnZS9qcGVnfGFHVXlMMmhsTXk4eE1EUTJNVGN4T1RReU9URTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRVM1gwUXlNbDh6TURCNE16QXdMbXB3Wnd8NzRkMjI2YTNkN2Y3ZWVhNjdhNmU4NTExNmFkMDU3ZDQ3ODgwNzhjYmE2NDVhYjYwNzJhNzYyMTI5NzY2ZTMzMw
MARKAL
MARKAL
82457
MARKAL MARKAL
描述
MARKAL 82457
Crayon; Light Blue 81 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material
制造商部件号
82457
BDI部件号
18507285
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/82457/p/18507285
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 19 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615824574
重量 / Kilogram
0.031
Product Group - BDI
G00268
名称
Crayon
产品明细
Crayon
产品规格
Light Blue 81 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
详细描述
Crayon; Light Blue 81 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material

