https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-82469-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMXxpbWFnZS9qcGVnfGFHRXdMMmcwTWk4eE1EUTJNVGcxTmpNd01UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemd5TkRZNVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8NGY1YjlmMTYyNjZhZTUxYzJlYzgzMWE0ODgzM2FmOTM0YTBkN2ZmOTdmNzcwYmM0ZTU2NjJlNTQwY2UzN2VlMw
MARKAL
MARKAL
82469
MARKAL MARKAL
描述
MARKAL 82469
Crayon; Tan 45 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material
制造商部件号
82469
BDI部件号
18507293
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/82469/p/18507293
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615824697
重量 / Kilogram
0.031
Product Group - BDI
C00104
名称
Crayon
产品明细
Crayon
产品规格
Tan 45 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range
详细描述
Crayon; Tan 45 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; 12 EA/BX Quantity; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; For Lumber, Wood Products Applicable Material