https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507510-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRFZrTDJobU1DOHhNREV3TnpnME9Ua3pNamd6TUM5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjMU1UQmZNekF3ZURNd01DNXFjR2N8NDM4YjdkMjY3ZjQ2Yjc0NjJlMDc2ZjFjOTU0MzJlN2ZiY2FlZmY5MWM1NjJhMmQ5Mzc0N2Y3YWNhZDA3MWMwMg
https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507510-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRFZrTDJobU1DOHhNREV3TnpnME9Ua3pNamd6TUM5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjMU1UQmZNekF3ZURNd01DNXFjR2N8NDM4YjdkMjY3ZjQ2Yjc0NjJlMDc2ZjFjOTU0MzJlN2ZiY2FlZmY5MWM1NjJhMmQ5Mzc0N2Y3YWNhZDA3MWMwMg
MARKAL
MARKAL
82836
MARKAL MARKAL
描述
MARKAL 82836
Crayon; Solid Marker; Fluorescent Green Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 MKR/DOZ Quantity150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Glass, Iron, Lumber/Timber, Pipe/Tubes, Plastic, Rubber/Tire, Steel Applicable Material
制造商部件号
82836
BDI部件号
18507510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/82836/p/18507510
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 64 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615828367
重量 / Kilogram
0.045
Product Group - BDI
C00104
名称
Crayon
制造商内部编号
434-82836
产品明细
Crayon
产品规格
Solid Marker; Fluorescent Green Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 MKR/DOZ Quantity150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Glass, Iron, Lumber/Timber, Pipe/Tubes, Plastic, Rubber/Tire, Steel Applicable Material
详细描述
Crayon; Solid Marker; Fluorescent Green Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 MKR/DOZ Quantity150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Glass, Iron, Lumber/Timber, Pipe/Tubes, Plastic, Rubber/Tire, Steel Applicable Material

