https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-84710-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjl8aW1hZ2UvanBlZ3xhRFJsTDJneU5TOHhNRFF5TURFd01qRXpOVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHpnME56RXdYek13TUhnek1EQXVhbkJufDNmZmZkMTEwOGQyNmY3NTZhY2IwMzY1ZmIwNjlmM2MwNTJlNGU5YzllMDJmMzdmODFlZDhkYjM1MjUxYjIzYmQ
MARKAL
MARKAL
84710
MARKAL MARKAL
描述
MARKAL 84710
Crayon; White Color; 3/4" Nominal Diameter; 304 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Case Packing Type; 144/Case Quantity; Weather/Fade Resistance; 1 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; 400 Deg F Minimum Temperature Range; For Hot Metal Applicable Material; For Coil, Billet, Slab and Bar Application
制造商部件号
84710
BDI部件号
18507524
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/84710/p/18507524
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615847108
重量 / Kilogram
0.055
Product Group - BDI
C00104
名称
Crayon
重量/磅
0.09
产品明细
Crayon
产品规格
White Color; 3/4" Nominal Diameter; 304 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Case Packing Type; 144/Case Quantity; Weather/Fade Resistance; 1 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; 400 Deg F Minimum Temperature Range
详细描述
Crayon; White Color; 3/4" Nominal Diameter; 304 Deg F Nominal Flash Point; 4-5/8" Nominal Length; Case Packing Type; 144/Case Quantity; Weather/Fade Resistance; 1 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; 400 Deg F Minimum Temperature Range; For Hot Metal Applicable Material; For Coil, Billet, Slab and Bar Application