https://www.bdiexpress.com/medias/INDMCRXXXXXX-23223208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDh8aW1hZ2UvanBlZ3xhRGcwTDJnMk9TOHhNREV3TnpBeU1EWTBNREk0Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpNeU1EaGZNekF3ZURNd01DNXFjR2N8MWI1NWJkMDc1MTg3ZDk4NjFjNDE5YmM0YjQ4NDgyMGUwYWQ3ZDJkYmEzOTUzZTE0MWM2N2E5OTk2MzA3OTI4Mw
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23223208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDh8aW1hZ2UvanBlZ3xhRGcwTDJnMk9TOHhNREV3TnpBeU1EWTBNREk0Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpNeU1EaGZNekF3ZURNd01DNXFjR2N8MWI1NWJkMDc1MTg3ZDk4NjFjNDE5YmM0YjQ4NDgyMGUwYWQ3ZDJkYmEzOTUzZTE0MWM2N2E5OTk2MzA3OTI4Mw
MCR SAFETY
MCR SAFETY
8516
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 8516
Cylinder Cart and Truck; High-Rail Frame Dual-Cylinder Cart; 9-1/2" Maximum Acetylene Cylinder; Green Color; Ergonomic Handle Type; 46" Nominal Height; 600Lb Nominal Load Capacity; Steel Material; 2 Number of Cylinder2 Number of Wheel; 9-1/2" Maximum Oxygen Cylinder; 10" Plat; Form Depth; 19" Plat; Form Width; 16" Nominal Wheel DiameterPneumatic Wheel Type; 4" Wheel Nominal Width; 29" Nominal Width
制造商部件号
8516
BDI部件号
23223208
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/8516/p/23223208
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143085163
重量 / Kilogram
0.132
Product Group - BDI
S00262
名称
Cylinder Cart and Truck
制造商内部编号
021-85-16
重量/磅
49
产品明细
Cylinder Cart and Truck
产品规格
High-Rail Frame Dual-Cylinder Cart; 9-1/2" Maximum Acetylene Cylinder; Green Color; Ergonomic Handle Type; 46" Nominal Height; 600Lb Nominal Load Capacity; Steel Material; 2 Number of Cylinder2 Number of Wheel; 9-1/2" Maximum Oxygen Cylinder; 10" Plat; Form Depth; 19" Plat; Form Width; 16" Nominal Wheel DiameterPneumatic Wheel Type; 4" Wheel Nominal Width; 29" Nominal Width
详细描述
Cylinder Cart and Truck; High-Rail Frame Dual-Cylinder Cart; 9-1/2" Maximum Acetylene Cylinder; Green Color; Ergonomic Handle Type; 46" Nominal Height; 600Lb Nominal Load Capacity; Steel Material; 2 Number of Cylinder2 Number of Wheel; 9-1/2" Maximum Oxygen Cylinder; 10" Plat; Form Depth; 19" Plat; Form Width; 16" Nominal Wheel DiameterPneumatic Wheel Type; 4" Wheel Nominal Width; 29" Nominal Width

