对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

86526 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-86841-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxNnxpbWFnZS9qcGVnfGFEZzBMMmhoTVM4eE1EUTJNVGN3TlRNd05qRTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemcyT0RReFgwUXlNbDh6TURCNE16QXdMbXB3Wnd8NGRkNWQ4ZWEwZDlhNTIwMzY3NzA2MDY4MWE2NWQxODVmZTNjYzhmMzg0MjA1ZDFjMmFjZDlkYmJiZmRhNWEzZg
18507387 一般工业产品 

MARKAL MARKAL

86526

描述

MARKAL 86526

Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/BX Quantity; 213 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Steel, Iron Applicable Material, For Measure metal surface Temperature and equipment Application

制造商部件号

86526

BDI部件号
18507387

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MARKAL
最低订购量
EAN条码
0048615865263
重量 / Kilogram
0.045
Product Group - BDI
C00104
名称
Indicator
关键字串
Temperature
产品明细
Temperature Indicator
产品规格
Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/BX Quantity; 213 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
详细描述
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/BX Quantity; 213 Deg F Maximum Temperature Range; Temperature Indicator Stick Type; For Steel, Iron Applicable Material, For Measure metal surface Temperature and equipment Application