

MARKAL
MARKAL
86697
MARKAL MARKAL
描述
MARKAL 86697
Temperature Indicator; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
制造商部件号
86697
BDI部件号
18507412
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/86697/p/18507412
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 8 |
产品详细信息
分类
最低订购量
无
EAN条码
0048615866970
重量 / Kilogram
0.045
Product Group - BDI
C00104
名称
Indicator
关键字串
Temperature
重量/磅
0.08
产品明细
Temperature Indicator
产品规格
Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
详细描述
Temperature Indicator; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range; Temperature Indicator Stick Type