CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
876
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS 876
Pneumatic Die Grinder; 24CFM Maximum Air Consumption; 12CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF; 6MM Collet Size; Lock-Off Lever Throttle Control Type; 30000RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 5" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 8" Nominal Width
制造商部件号
876
BDI部件号
15017339
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/876/p/15017339
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0015451394882
重量 / Kilogram
0.63
Product Group - BDI
G00160
名称
Grinder
关键字串
Pneumatic Die
制造商货号
147-876
重量/磅
2
产品明细
Pneumatic Die Grinder
产品规格
24CFM Maximum Air Consumption; 12CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF; 6MM Collet Size; Lock-Off Lever Throttle Control Type; 30000RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 5" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 8" Nominal Width
详细描述
Pneumatic Die Grinder; 24CFM Maximum Air Consumption; 12CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF; 6MM Collet Size; Lock-Off Lever Throttle Control Type; 30000RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; 5" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; 3.0M/S2 Maximum Vibration; 8" Nominal Width


