https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8822-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTd8aW1hZ2UvanBlZ3xhR1ppTDJnMk15OHhNRFExTURZd05USTNOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qSmZNekF3ZURNd01DNXFjR2N8ZTAwZjVhOTUxZTYxODNmZjc5OGY5ZGIyNjkxNDNjNThkMGY1ZThiNzE0ZTkyZDU2YTA2MDY4Mjg3OTNmMzcyMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8822-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTd8aW1hZ2UvanBlZ3xhR1ppTDJnMk15OHhNRFExTURZd05USTNOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qSmZNekF3ZURNd01DNXFjR2N8ZTAwZjVhOTUxZTYxODNmZjc5OGY5ZGIyNjkxNDNjNThkMGY1ZThiNzE0ZTkyZDU2YTA2MDY4Mjg3OTNmMzcyMg
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8822
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8822
RFL Unit; Aluminum Die Cast Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; Air Designated Fluid; 3" Nominal Diameter; Manual Drain Method; Sintered Bronze Element Material; 40 µ Grade; 6" Nominal Height; 1/4" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type
制造商部件号
8822
BDI部件号
22199166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/8822/p/22199166
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0029292154918
重量 / Kilogram
0.45
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
0.75
产品明细
RFL Unit
产品规格
Aluminum Die Cast Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; Air Designated Fluid; 3" Nominal Diameter; Manual Drain Method; Sintered Bronze Element Material; 40 µ Grade; 6" Nominal Height; 1/4" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type
详细描述
RFL Unit; Aluminum Die Cast Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; Air Designated Fluid; 3" Nominal Diameter; Manual Drain Method; Sintered Bronze Element Material; 40 µ Grade; 6" Nominal Height; 1/4" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type

