https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8824-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjl8aW1hZ2UvanBlZ3xhRGswTDJoalppOHhNRFExTURZd056QTBOalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qUmZNekF3ZURNd01DNXFjR2N8NGUxZmRkYjdmMGQ4MWMzMDZmMDU5MzE0NjA4ZGM4ZTNjMDEyMTJjZmY1OTkwY2IxMTQxOTQ1NDU2ZWI0ZGE4MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8824-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjl8aW1hZ2UvanBlZ3xhRGswTDJoalppOHhNRFExTURZd056QTBOalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qUmZNekF3ZURNd01DNXFjR2N8NGUxZmRkYjdmMGQ4MWMzMDZmMDU5MzE0NjA4ZGM4ZTNjMDEyMTJjZmY1OTkwY2IxMTQxOTQ1NDU2ZWI0ZGE4MA
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8824
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8824
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8Oz Nominal Capacity Volume; 3-1/2" Nominal Diameter; 40 Micron Sintered Bronze Element Material; 7" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximim Operating Pressure; 120 Deg F Maximum Operating Temperature; Filter Type
制造商部件号
8824
BDI部件号
21925253
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/8824/p/21925253
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0029292158763
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
1
产品明细
RFL Unit
产品规格
Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8Oz Nominal Capacity Volume; 3-1/2" Nominal Diameter; 40 Micron Sintered Bronze Element Material; 7" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximim Operating Pressure; 120 Deg F Maximum Operating Temperature; Filter Type
详细描述
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8Oz Nominal Capacity Volume; 3-1/2" Nominal Diameter; 40 Micron Sintered Bronze Element Material; 7" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximim Operating Pressure; 120 Deg F Maximum Operating Temperature; Filter Type

