https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8826-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhR0UxTDJoalpDOHhNRFExTURZd05qSTJNREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qWmZNekF3ZURNd01DNXFjR2N8ZGU3MjZhNTI1ZjM4NjZmZDIzYzk4MTRiZTcxOWRhNmRiOWUyNTFkMDM3MDI5ZmQxZDliMmY2MDUxYWY4ZTUxNg
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8828
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8828
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 23Oz Nominal Capacity Volume; Air Designated Fluid; 5" Nominal Diameter; Manual Drain Method; 40 Micron Sintered Bronze Element Material; 260 SCFM Maximim Flow; 119 SCFM Minimum Flow; 40 µ Grade; 9" Nominal Height; 1" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type
制造商部件号
8828
BDI部件号
22196447
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/8828/p/22196447
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292162821
重量 / Kilogram
1.94
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
4
产品明细
RFL Unit
产品规格
Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 23Oz Nominal Capacity Volume; Air Designated Fluid; 5" Nominal Diameter; Manual Drain Method; 40 Micron Sintered Bronze Element Material; 260 SCFM Maximim Flow; 119 SCFM Minimum Flow; 40 µ Grade; 9" Nominal Height; 1" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type
详细描述
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 23Oz Nominal Capacity Volume; Air Designated Fluid; 5" Nominal Diameter; Manual Drain Method; 40 Micron Sintered Bronze Element Material; 260 SCFM Maximim Flow; 119 SCFM Minimum Flow; 40 µ Grade; 9" Nominal Height; 1" Inlet Size; 150PSI Maximum Operating Pressure; 120 Deg F Maximum Operating Temperature; Inline Type