https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8842-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDh8aW1hZ2UvanBlZ3xhRFl5TDJoa05DOHhNRFExTURZd05qUTFOamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE5ESmZNekF3ZURNd01DNXFjR2N8ZTRkOTFjOGEzNjhkMzc2Y2VmMWRmZjlkYzMzMDcxZDY0NTcwOGEyNmZkNzg3NTdjYWE0ZDliYmY5YmFjMThhMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8842-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDh8aW1hZ2UvanBlZ3xhRFl5TDJoa05DOHhNRFExTURZd05qUTFOamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE5ESmZNekF3ZURNd01DNXFjR2N8ZTRkOTFjOGEzNjhkMzc2Y2VmMWRmZjlkYzMzMDcxZDY0NTcwOGEyNmZkNzg3NTdjYWE0ZDliYmY5YmFjMThhMg
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8842
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8842
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type
制造商部件号
8842
BDI部件号
22197611
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/8842/p/22197611
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0029292165259
重量 / Kilogram
0.43
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
1
产品明细
RFL Unit
产品规格
Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type
详细描述
RFL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4Oz Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type

