INTERTAPE POLYMER
INTERTAPE POLYMER
89280
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 89280
Duct Tape; AC20 Duct Tape; 40Oz/Inch Adhesion To Steel; 160 Deg F Application Maximum Temperature Range; 32 Deg F Minimum Application Temperature Range; Natural Rubber/Resin Chemical Compound; Silver Color; 14 Percentage Nominal Elongation60 Yd Nominal Length; PE Polyethylene Material; Roll Packing Type; Water/Tear Resistance; AC20Series18In-Lbs Nominal Tensile Strength; 9 Mil Nominal Thickness; 4" Nominal Width; Packaging, Wrapping and Sealing, Binding and Bundling, Exterminator, Book Repair, Weather Proofing, General Maintenance Application; UnionTool
制造商部件号
89280
BDI部件号
23043726
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/89280/p/23043726
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077922843985
重量 / Kilogram
1.278
Product Group - BDI
G00268
名称
Duct Tape
制造商内部编号
761-89280
产品明细
Duct Tape
产品规格
AC20 Duct Tape; 40Oz/Inch Adhesion To Steel; 160 Deg F Application Maximum Temperature Range; 32 Deg F Minimum Application Temperature Range; Natural Rubber/Resin Chemical Compound; Silver Color; 14 Percentage Nominal Elongation60 Yd Nominal Length; PE Polyethylene Material; Roll Packing Type; Water/Tear Resistance; AC20Series18In-Lbs Nominal Tensile Strength; 9 Mil Nominal Thickness; 4" Nominal Width; Packaging, Wrapping and Sealing, Binding and Bundling, Exterminator, Book Repair, Weather Proofing, General Maintenance Application; UnionTool
详细描述
Duct Tape; AC20 Duct Tape; 40Oz/Inch Adhesion To Steel; 160 Deg F Application Maximum Temperature Range; 32 Deg F Minimum Application Temperature Range; Natural Rubber/Resin Chemical Compound; Silver Color; 14 Percentage Nominal Elongation60 Yd Nominal Length; PE Polyethylene Material; Roll Packing Type; Water/Tear Resistance; AC20Series18In-Lbs Nominal Tensile Strength; 9 Mil Nominal Thickness; 4" Nominal Width; Packaging, Wrapping and Sealing, Binding and Bundling, Exterminator, Book Repair, Weather Proofing, General Maintenance Application; UnionTool