对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

9001KN202 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132424-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDZ8aW1hZ2UvanBlZ3xhR1JrTDJoa055OHhNREUwTWpBMU16TXpOVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpJME1qUmZNekF3V0RNd01DNXFjR2N8NjQyNGY4YmI0MjM3Y2E2YjkwYzg0M2QwNTQ0MTRhNzU2ZjU0ZDlkMGM4ODIzNjYzMjJjZGU1ZGRjMmIyMGNmYw
25132424 一般工业产品 

SQUARE D SQUARE D

9001KN202

描述

SQUARE D 9001KN202

Legend Plate; 30MM Diameter; Aluminium Material; 40MM X 43MM Label Dimension; White Stop on Black Background

制造商部件号

9001KN202

BDI部件号
25132424

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SCHNEIDER GROUP
最低订购量
EAN条码
3389110937190
重量 / Kilogram
0.005
Product Group - BDI
E02234
名称
Plate
关键字串
Legend
重量/磅
0.01102
产品明细
Legend Plate
产品规格
30MM Diameter; Aluminium Material; 40MM X 43MM Label Dimension; White Stop on Black Background
详细描述
Legend Plate; 30MM Diameter; Aluminium Material; 40MM X 43MM Label Dimension; White Stop on Black Background