https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-91410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mzl8aW1hZ2UvanBlZ3xhR1ZqTDJoaU9TOHhNRFF5TURFMk1qRTVPVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpreE5ERXdYek13TUhnek1EQXVhbkJufGNmNTQwM2ZiYzUyM2YyODhiMzM3NjljNWVkMzZiNTIwZGYxY2U1ZDhkOThiMjYxNjA4MTMxNjgzZjRiMjY0YTc
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-91410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mzl8aW1hZ2UvanBlZ3xhR1ZqTDJoaU9TOHhNRFF5TURFMk1qRTVPVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpreE5ERXdYek13TUhnek1EQXVhbkJufGNmNTQwM2ZiYzUyM2YyODhiMzM3NjljNWVkMzZiNTIwZGYxY2U1ZDhkOThiMjYxNjA4MTMxNjgzZjRiMjY0YTc
INTERTAPE POLYMER
INTERTAPE POLYMER
91410
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 91410
Duct Tape; Natural Rubber/Resin Adhesion; 40 Oz/In Adhesion to Steel; Silver Color; 14 Percentage Nominal Elongation; 54.8 m Nominal Length; PET Cloth Material; 24/Case Quantity; Water, Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18 LB/Inch Nominal Tensile Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Weather Proofing, Binding and Bundling Application
制造商部件号
91410
BDI部件号
23427805
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/91410/p/23427805
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0077922729821
重量 / Kilogram
0.531
Product Group - BDI
G00268
名称
Tape
关键字串
Duct
重量/磅
34.08
产品明细
Duct Tape
产品规格
Natural Rubber/Resin Adhesion; 40 Oz/In Adhesion to Steel; Silver Color; 14 Percentage Nominal Elongation; 54.8 m Nominal Length; PET Cloth Material; 24/Case Quantity; Water, Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18 LB/Inch Nominal Tensile Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width
详细描述
Duct Tape; Natural Rubber/Resin Adhesion; 40 Oz/In Adhesion to Steel; Silver Color; 14 Percentage Nominal Elongation; 54.8 m Nominal Length; PET Cloth Material; 24/Case Quantity; Water, Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18 LB/Inch Nominal Tensile Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Weather Proofing, Binding and Bundling Application

