https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110940-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTh8aW1hZ2UvanBlZ3xhR1V3TDJoaFppOHhNREEzTmpVNU9ESTNNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNU5EQmZNekF3V0RNd01DNXFjR2N8ZjkzNDA3MGNmYmY1NzhlNjNjNzIyMDkzYTY4NjFhMjdmMjZkZjc0OGUyMWNhMDY5ZmYyZjFlYTRlYTQzZmRmNg
SOUTHCO
SOUTHCO
96-50-520-50
SOUTHCO SOUTHCO
描述
SOUTHCO 96-50-520-50
Lift-Off Hinge; Offset Knuckle Style, Concealed Mounting Style; Black Color; Powder Coat Finish; Zinc Alloy Material
制造商部件号
96-50-520-50
BDI部件号
25110940
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/96-50-520-50/p/25110940
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Hinge
关键字串
Lift-Off
产品明细
Lift-Off Hinge
产品规格
Offset Knuckle Style, Concealed Mounting Style; Black Color; Powder Coat Finish; Zinc Alloy Material
详细描述
Lift-Off Hinge; Offset Knuckle Style, Concealed Mounting Style; Black Color; Powder Coat Finish; Zinc Alloy Material