https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153517-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzR8aW1hZ2UvanBlZ3xhRGhoTDJoaE1pOHhNREUwTVRnNE5ETTRNekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNMU1UZGZNekF3V0RNd01DNXFjR2N8NjU5YzAyZDgyZjU1OGViNTQ2N2YyOTZiNDljYmRiNWM4NDBmNGEyZTkyOWE5ZjdjMzQ1NDJmODNlOWJjMWJkMA
BRADY
BRADY
AD30300
BRADY BRADY
描述
BRADY AD30300
Absorbent Mat; 100' Length; 30" Width; 21GAL Absorbency Capacity; Polypropylene; Black; Needle Punched Adhesive Backing; 1 Ply; 100FT Per Roll
制造商部件号
AD30300
BDI部件号
25153517
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/AD30300/p/25153517
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662706906637
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Mat
关键字串
Absorbent
产品明细
Absorbent Mat
产品规格
100' Length; 30" Width; 21GAL Absorbency Capacity; Polypropylene; Black; Needle Punched Adhesive Backing; 1 Ply; 100FT Per Roll
详细描述
Absorbent Mat; 100' Length; 30" Width; 21GAL Absorbency Capacity; Polypropylene; Black; Needle Punched Adhesive Backing; 1 Ply; 100FT Per Roll