https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200878-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTJ8aW1hZ2UvanBlZ3xhRGt4TDJnek1TOHhNREk1TkRnd09EZzNNRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBNE56aGZNekF3ZURNd01DNXFjR2N8ZDA1Y2ZjY2MzMzdhNjk2NTE1YmM4YmMxNDNhODJhMTJjMGZjMmNhN2JjZTk5M2Q3ZTNmYTE4M2E0NjQ1MTk4Mw
TANIS BRUSH
TANIS BRUSH
AH702496CF
TANIS BRUSH TANIS BRUSH
描述
TANIS BRUSH AH702496CF
Strip Holder; 96" Overall Length; #7 Backing Size; Double Track Series; CF Finish; Aluminum Backing Material; Metal Back Strip
制造商部件号
AH702496CF
BDI部件号
25200878
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/AH702496CF/p/25200878
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Holder
关键字串
Strip
产品明细
Strip Holder
产品规格
96" Overall Length; #7 Backing Size; Double Track Series; CF Finish; Aluminum Backing Material; Metal Back Strip
详细描述
Strip Holder; 96" Overall Length; #7 Backing Size; Double Track Series; CF Finish; Aluminum Backing Material; Metal Back Strip