对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BC200 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131576-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ1NnxpbWFnZS9qcGVnfGFEazVMMmhqTkM4eE1ERTBNakF3T0Rnek5qRXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekUxTnpaZk16QXdXRE13TUM1cWNHY3xhMDBkN2Q0ZWZiYmEwZjRjM2I0Nzg3MjhlYzRkMTJjMGYwYmRlMGJkYTcxYmYxM2Q4Y2VmMjE3NzdmNWMzNzky
25131576 一般工业产品 

SPM INSTRUMENTS SPM INSTRUMENTS

BC200

描述

SPM INSTRUMENTS BC200

Bearing Checker; Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; Ergonomic Design; Intuitive Graphical User Interface; Built-in Probe Sensor; 207MM Height; 74MM Length; 41MM Width

制造商部件号

BC200

BDI部件号
25131576

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SPM INSTRUMENTS INC. WWW.SPMINSTRUMENT.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Checker
关键字串
Bearing
产品明细
Bearing Checker
产品规格
Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; Ergonomic Design; Intuitive Graphical User Interface; Built-in Probe Sensor; 207MM Height; 74MM Length; 41MM Width
详细描述
Bearing Checker; Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; Ergonomic Design; Intuitive Graphical User Interface; Built-in Probe Sensor; 207MM Height; 74MM Length; 41MM Width