

SPM INSTRUMENTS
SPM INSTRUMENTS
BC250
SPM INSTRUMENTS SPM INSTRUMENTS
描述
SPM INSTRUMENTS BC250
Bearing Checker; Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; 184MM Height; 74MM Length; 41MM Width
制造商部件号
BC250
BDI部件号
25149289
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/BC250/p/25149289
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Checker
关键字串
Bearing
产品明细
Bearing Checker
产品规格
Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; 184MM Height; 74MM Length; 41MM Width
详细描述
Bearing Checker; Copolyester Material; IP65 IP Rating; 2.4" Color TFT LCD Display; 3.63V Lithium Ion; USB Rechargeable Power Supply; -10 to 50 Degree C Temperature; Sealed and Snap Action Keypad; 184MM Height; 74MM Length; 41MM Width