https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093054-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg2Njh8aW1hZ2UvanBlZ3xhRFl4TDJnMVpDOHhNREEzTmpZd01Ua3dPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNd05UUmZNekF3V0RNd01DNXFjR2N8ZTMzOTkxYTc1ZmM0Njg0Y2U3MmE3ZGM2MTgxZmFjMjdiMGUxMjk3YjQ3MzdhMTUyNzU5NmVjYzg3YjNlN2RlZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093054-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg2Njh8aW1hZ2UvanBlZ3xhRFl4TDJnMVpDOHhNREEzTmpZd01Ua3dPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNd05UUmZNekF3V0RNd01DNXFjR2N8ZTMzOTkxYTc1ZmM0Njg0Y2U3MmE3ZGM2MTgxZmFjMjdiMGUxMjk3YjQ3MzdhMTUyNzU5NmVjYzg3YjNlN2RlZA
NEW PIG
NEW PIG
BOM407
NEW PIG NEW PIG
描述
NEW PIG BOM407
Absorbent Boom; 3" Width; 20' Length; 4GAL Volume Absorbed Capacity; Oil-Only; White Color; Polypropylene Filler Material; Polyester Outer Mesh Material; Polypropylene Outside Skin Material
制造商部件号
BOM407
BDI部件号
25093054
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/BOM407/p/25093054
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Boom
关键字串
Absorbent
产品明细
Absorbent Boom
产品规格
3" Width; 20' Length; 4GAL Volume Absorbed Capacity; Oil-Only; White Color; Polypropylene Filler Material; Polyester Outer Mesh Material; Polypropylene Outside Skin Material
详细描述
Absorbent Boom; 3" Width; 20' Length; 4GAL Volume Absorbed Capacity; Oil-Only; White Color; Polypropylene Filler Material; Polyester Outer Mesh Material; Polypropylene Outside Skin Material

