对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BS-612 X 10IN X 1/2IN X 1-1/4IN https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110605-300X300.jpg?context=bWFzdGVyfHJvb3R8MzEyNDl8aW1hZ2UvanBlZ3xhR1V6TDJnM1lpOHhNREEzTmpNMU1EVTNPRGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBMk1EVmZNekF3V0RNd01DNXFjR2N8YzNiMmRiYmE2ZmI5N2FkM2ZlYTVhNTExZTExZWZkNjVmMmY5YWJkZTc5MjA5MDYxYmJlNTMwOTFjOGFiZjU5ZA
25110605 一般工业产品 

BDI APPROVED BDI APPROVED

BS-612 X 10IN X 1/2IN X 1-1/4IN

描述

BDI APPROVED BS-612 X 10IN X 1/2IN X 1-1/4IN

Antique Brick Stone Mold; 3SQFT Mold Size; 25-1/2" Length; 18-1/4" Width; 1" Height; 8" X 2-1/2" X 1/2" Section Size

制造商部件号

BS-612 X 10IN X 1/2IN X 1-1/4IN

BDI部件号
25110605

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Mold
关键字串
Brick Stone
产品明细
Antique Brick Stone Mold
产品规格
3SQFT Mold Size; 25-1/2" Length; 18-1/4" Width; 1" Height; 8" X 2-1/2" X 1/2" Section Size
详细描述
Antique Brick Stone Mold; 3SQFT Mold Size; 25-1/2" Length; 18-1/4" Width; 1" Height; 8" X 2-1/2" X 1/2" Section Size