BOSTITCH
BOSTITCH
BT1300B
BOSTITCH BOSTITCH
描述
BOSTITCH BT1300B
Brad; Round Cross Section Shape; Steel Material; 5/8" Nail Length; Chisel Point Shape; Quantity 3000 Per Pack; Smooth Shank Type; 0.048" Wire Size; 18 Gauge; Applications Finishing
制造商部件号
BT1300B
BDI部件号
21732657
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/BT1300B/p/21732657
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077914003076
重量 / Kilogram
0.005
Product Group - BDI
F00234
名称
Brad
制造商货号
688-BT1300B
重量/磅
0.85
产品明细
Brad
产品规格
Round Cross Section Shape; Steel Material; 5/8" Nail Length; Chisel Point Shape; Quantity 3000 Per Pack; Smooth Shank Type; 0.048" Wire Size; 18 Gauge; Applications Finishing
详细描述
Brad; Round Cross Section Shape; Steel Material; 5/8" Nail Length; Chisel Point Shape; Quantity 3000 Per Pack; Smooth Shank Type; 0.048" Wire Size; 18 Gauge; Applications Finishing