https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153224-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzJ8aW1hZ2UvanBlZ3xhR0U1TDJoaE5DOHhNREUwTVRnME1qZ3pNelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNeU1qUmZNekF3V0RNd01DNXFjR2N8ZjBkYjM3OGUzMzA4MTE3M2M0NTgwMjZlMGQ5Y2U4MjVjNmU3ZTAzZWQxOWI4Njc4OWMwMjAxNzVlNmJlZTE0ZA
MISUMI
MISUMI
C-30-RK-63
MISUMI MISUMI
描述
MISUMI C-30-RK-63 ; 机械传动类/缓冲器
Feet Mount; 14MM Inside Diameter; 48MM Top Outside Diameter; 63MM Bottom Diameter; M6 Screw; 63MM Width; 26MM Thickness; Black Color EPDM Material
制造商部件号
MISUMI C-30-RK-63
BDI部件号
25153224
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/C-30-RK-63/p/25153224
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Mount
关键字串
Feet
产品明细
Feet Mount
产品规格
14MM Inside Diameter; 48MM Top Outside Diameter; 63MM Bottom Diameter; M6 Screw; 63MM Width; 26MM Thickness; Black Color EPDM Material
详细描述
Feet Mount; 14MM Inside Diameter; 48MM Top Outside Diameter; 63MM Bottom Diameter; M6 Screw; 63MM Width; 26MM Thickness; Black Color EPDM Material