Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C10P120D https://www.bdiexpress.com/medias/INDSBCNAILXX-C10P120D-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyMDl8aW1hZ2UvanBlZ3xhRFl3TDJoaE55ODVOREF6TlRVM05qQTVOVEF5TG1wd1p3fGUwMTFjNzkxYTYxYmQzODBhZjJlMjc1MjY4NmQ2YTFhMmEzZjMzYmM2OWEwZDc0ZjZlZTViYzZiNTA4MDlkZGQ
21732759 General Industrial Products 

BOSTITCH BOSTITCH

C10P120D

Description

C10P120D COIL FRAMING NAIL ; 3" X 0.12" COATED 2.7M

Nail Coil; 3" Length; Full Round Cross Section Shape; Steel Material; 3" Nail Length; 15 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Applications Framing

Part #

C10P120D

BDI #
21732759

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
EAN
0077914015758
Product Group - BDI
F00234
Noun
Coil
Keyword String
Nail
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Nail Coil
Product Specification
3" Length; Full Round Cross Section Shape; Steel Material; 3" Nail Length; 15 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Applications Framing
Long Description
Nail Coil; 3" Length; Full Round Cross Section Shape; Steel Material; 3" Nail Length; 15 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Applications Framing