https://www.bdiexpress.com/medias/INDXXXXXXXXX-25043800-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxODl8aW1hZ2UvanBlZ3xhR1ZqTDJnMU5TOHhNREEzTmpNNU1EQTVOamt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3TkRNNE1EQmZNekF3V0RNd01DNXFjR2N8NDY4ZjhkMzQyMDY4NTRiNTY4N2U4OTI0YmNhNTE5MzU4OTZkMTI3ZDhmMThmYzhhZDU5MGE1NDI2NjAwNTExYQ
BDI APPROVED ELECTR
BDI APPROVED ELECTR
CF360X
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR CF360X
Toner Cartridge; High Yield Black Original; LaserJet; 10 to 32.5 Degree C Operating Temperature Range; -20 to 40 Degree C Storage Temperature Range
制造商部件号
CF360X
BDI部件号
25043800
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/CF360X/p/25043800
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Cartridge
关键字串
Toner
产品明细
Toner Cartridge
产品规格
High Yield Black Original; LaserJet; 10 to 32.5 Degree C Operating Temperature Range; -20 to 40 Degree C Storage Temperature Range
详细描述
Toner Cartridge; High Yield Black Original; LaserJet; 10 to 32.5 Degree C Operating Temperature Range; -20 to 40 Degree C Storage Temperature Range