对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CLM-128-PHR-6-S https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196617-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNHxpbWFnZS9qcGVnfGFETTFMMmcxTVM4eE1ESTVOVEUxTkRJME5UWTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVFkyTVRkZk16QXdlRE13TUM1cWNHY3xhMmJkZjhiNDk2ZDQ4Y2ZlMzYxMTMzOWQzMDM3OGFiMGMyNDljMGM2YzQzNmFmNDk2NzllNWRkM2IzMTc4Nzc1
25196617 一般工业产品 

CARR LANE MFG. CARR LANE MFG.

CLM-128-PHR-6-S

描述

CARR LANE MFG. CLM-128-PHR-6-S

Pull Handle; Rounded Design; M6 X 1 Diameter; 141MM Length; 128MM Center Hole Length; 51MM Width; Tapped Hole; Stainless Steel

制造商部件号

CLM-128-PHR-6-S

BDI部件号
25196617

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
CARR LANE MFG.
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
G00268
名称
Handle
关键字串
Pull
产品明细
Pull Handle
产品规格
Rounded Design; M6 X 1 Diameter; 141MM Length; 128MM Center Hole Length; 51MM Width; Tapped Hole; Stainless Steel
详细描述
Pull Handle; Rounded Design; M6 X 1 Diameter; 141MM Length; 128MM Center Hole Length; 51MM Width; Tapped Hole; Stainless Steel