https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-875K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNTZ8aW1hZ2UvanBlZ3xhRE0wTDJoaFlTOHhNRE15T0RjMU5UTXdOalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWHpnM05VdGZNekF3ZURNd01DNXFjR2N8NmM3MjFlOGU1ZGVjOTEwNjQ2NDAwODVlNDAzMmIxMTIxNTZkMzRhZTVkYWQ1NWUzNTcwNThmNzEwYjRhYzY1Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-875K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNTZ8aW1hZ2UvanBlZ3xhRE0wTDJoaFlTOHhNRE15T0RjMU5UTXdOalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWHpnM05VdGZNekF3ZURNd01DNXFjR2N8NmM3MjFlOGU1ZGVjOTEwNjQ2NDAwODVlNDAzMmIxMTIxNTZkMzRhZTVkYWQ1NWUzNTcwNThmNzEwYjRhYzY1Yw
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
CP875K
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS CP875K
Pneumatic Die Grinder; 22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF Collet Size; Lock-Off Lever Throttle Control Type; 22500RPM Maximum Free Speed; Body Grip Handle Type; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; Includes 1 2" Backing Pad, 2 2" 24; 36 and 50 Grit Sanding Disc; 2 2" Coarse Surface Prep Pad; 2 2" Fine Surface Prep Pad; 2 2" Medium Surface Prep Pad; Heavy-Duty Carrying Case; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; Angle Die Grinder Type; 4.4M/S2 Maximum Vibration; 4" Nominal Width
制造商部件号
CP875K
BDI部件号
26536736
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/CP875K/p/26536736
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0015451630201
重量 / Kilogram
1.3
Product Group - BDI
G00268
名称
Grinder
关键字串
Pneumatic Die
制造商货号
147-875K
重量/磅
2.77
产品明细
Pneumatic Die Grinder
产品规格
22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF Collet Size; Lock-Off Lever Throttle Control Type; 22500RPM Maximum Free Speed; Body Grip Handle Type; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; Includes 1 2" Backing Pad, 2 2" 24; 36 and 50 Grit Sanding Disc; 2 2" Coarse Surface Prep Pad; 2 2" Fine Surface Prep Pad; 2 2" Medium Surface Prep Pad; Heavy-Duty Carrying Case; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; Angle Die Grinder Type; 4.4M/S2 Maximum Vibration; 4" Nominal Width
详细描述
Pneumatic Die Grinder; 22CFM Maximum Air Consumption; 11CFM Minimum Air Consumption; General Maintenance Application; 1/4" NPTF Collet Size; Lock-Off Lever Throttle Control Type; 22500RPM Maximum Free Speed; Body Grip Handle Type; 2" Nominal Height; 3/8" Hose Nominal Size; Aluminum Housing Material; Includes 1 2" Backing Pad, 2 2" 24; 36 and 50 Grit Sanding Disc; 2 2" Coarse Surface Prep Pad; 2 2" Fine Surface Prep Pad; 2 2" Medium Surface Prep Pad; Heavy-Duty Carrying Case; 8" Nominal Length; 101.3 dB Nominal Noise Level; 0.3 Hrp Nominal Power Capacity; 90PSI Nominal Pressure; Angle Die Grinder Type; 4.4M/S2 Maximum Vibration; 4" Nominal Width

