https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-CP9113G-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMnxpbWFnZS9qcGVnfGFHRXdMMmd6TkM4eE1ETXlPRGMxTnpZNU9EVTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTNYME5RT1RFeE0wZGZNekF3ZURNd01DNXFjR2N8N2IwNjA5YTEzYTQ1YjlhYjQ5NWQ1NGMyYzNiMzc1NDgxY2IzYjgzN2MwNTY2MzcyZmJmZmI2ZmUyYjIyZjRlOA
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
CP9113G
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS CP9113G
Pneumatic Die Grinder; 36CFM Maximum Air Consumption; 1/4" Collet Size; 25000RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Steel Housing Material; 8" Nominal Length; 93 dB Nominal Noise Level; 1HP Nominal Power Capacity; 90PSI Nominal Pressure; 3.6M/S2 Maximum Vibration; 4.3" Nominal Width
制造商部件号
CP9113G
BDI部件号
22117207
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/CP9113G/p/22117207
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0015451685775
重量 / Kilogram
1.09
Product Group - BDI
G00160
名称
Grinder
关键字串
Pneumatic Die
制造商货号
147-CP9113G
重量/磅
1.14
产品明细
Pneumatic Die Grinder
产品规格
36CFM Maximum Air Consumption; 1/4" Collet Size; 25000RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Steel Housing Material; 8" Nominal Length; 93 dB Nominal Noise Level; 1HP Nominal Power Capacity; 90PSI Nominal Pressure; 3.6M/S2 Maximum Vibration; 4.3" Nominal Width
详细描述
Pneumatic Die Grinder; 36CFM Maximum Air Consumption; 1/4" Collet Size; 25000RPM Maximum Free Speed; 2" Nominal Height; 3/8" Hose Nominal Size; Steel Housing Material; 8" Nominal Length; 93 dB Nominal Noise Level; 1HP Nominal Power Capacity; 90PSI Nominal Pressure; 3.6M/S2 Maximum Vibration; 4.3" Nominal Width