https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115662-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODd8aW1hZ2UvanBlZ3xhREpsTDJneVlTOHhNREEzTmpNek9EVXlNREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVMk5qSmZNekF3V0RNd01DNXFjR2N8M2Q1MmNiNDRlNWNkY2M4MzczNzQwNzUzMzBiYmZmOGRhZjFkM2QwM2RmZmFhODMyMTg2NTE1YmViMWQxZWMxYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115662-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODd8aW1hZ2UvanBlZ3xhREpsTDJneVlTOHhNREEzTmpNek9EVXlNREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVMk5qSmZNekF3V0RNd01DNXFjR2N8M2Q1MmNiNDRlNWNkY2M4MzczNzQwNzUzMzBiYmZmOGRhZjFkM2QwM2RmZmFhODMyMTg2NTE1YmViMWQxZWMxYg
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
CP9362-2H
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS CP9362-2H
Chipping Hammer; 3/8" NPT Air Inlet; 22MM Bore; 14.732MM Butt Diameter; 320MM Length; 44MM Stroke; Hexagonal Shank; Heavy Duty; Straight Handle Type
制造商部件号
CP9362-2H
BDI部件号
25115662
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/CP9362-2H/p/25115662
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Hammer
关键字串
Chipping
产品明细
Chipping Hammer
产品规格
3/8" NPT Air Inlet; 22MM Bore; 14.732MM Butt Diameter; 320MM Length; 44MM Stroke; Hexagonal Shank; Heavy Duty; Straight Handle Type
详细描述
Chipping Hammer; 3/8" NPT Air Inlet; 22MM Bore; 14.732MM Butt Diameter; 320MM Length; 44MM Stroke; Hexagonal Shank; Heavy Duty; Straight Handle Type

