https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRE0zTDJobU5pOHhNREEzTmpJM05URTNPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1Rjd05qbGZNekF3V0RNd01DNXFjR2N8MTkwYzY4NjYwNzIwOWEzODA3Mzc4MTIzMDQxODBlNzc1MTkxODkwOTIzNTlhZjVkNWI5MThmMDQyYjFiZWZhYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRE0zTDJobU5pOHhNREEzTmpJM05URTNPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1Rjd05qbGZNekF3V0RNd01DNXFjR2N8MTkwYzY4NjYwNzIwOWEzODA3Mzc4MTIzMDQxODBlNzc1MTkxODkwOTIzNTlhZjVkNWI5MThmMDQyYjFiZWZhYw
WILKERSON
WILKERSON
F08-C2-SL00B
WILKERSON WILKERSON
描述
WILKERSON F08-C2-SL00B
Particulate Filter; 1/4" BSPP Port; 42 SCFM Flow Capacity; 250PSI Maximum Supply Pressure; 14 to 150 Degree F Operating Temperature; 2.36" Length; 2.36" Height; 7.26" Width; 5 Micron; Aluminum Bowl; Sight Gauge; Manual Drain; Aluminum Body; ABS Body Cap; Acetal Baffle; Sintered Polyethylene Filter Element Sintered; Nitrile Seal; Acetal Element Retainer
制造商部件号
F08-C2-SL00B
BDI部件号
24997069
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/F08-C2-SL00B/p/24997069
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.11
Product Group - BDI
G00360
名称
Filter
关键字串
Particulate
重量/磅
0.24
产品明细
Particulate Filter
产品规格
1/4" BSPP Port; 42 SCFM Flow Capacity; 250PSI Maximum Supply Pressure; 14 to 150 Degree F Operating Temperature; 2.36" Length; 2.36" Height; 7.26" Width; 5 Micron; Aluminum Bowl; Sight Gauge; Manual Drain; Aluminum Body; ABS Body Cap; Acetal Baffle; Sintered Polyethylene Filter Element Sintered; Nitrile Seal; Acetal Element Retainer
详细描述
Particulate Filter; 1/4" BSPP Port; 42 SCFM Flow Capacity; 250PSI Maximum Supply Pressure; 14 to 150 Degree F Operating Temperature; 2.36" Length; 2.36" Height; 7.26" Width; 5 Micron; Aluminum Bowl; Sight Gauge; Manual Drain; Aluminum Body; ABS Body Cap; Acetal Baffle; Sintered Polyethylene Filter Element Sintered; Nitrile Seal; Acetal Element Retainer

