https://www.bdiexpress.com/medias/INDXXXXXXXXX-18290611-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzF8aW1hZ2UvanBlZ3xhRE01TDJoaE9DODVPRFl4TVRnd016a3hORFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREk1TURZeE1WOHpNREI0TXpBd0xtcHdad3xmNzllYjZmMmQzZjVjZWEwMGVkZjdkYjcxMTg2MmY1MGM3NTVjODI0YjNiYjRlMWZiOThlZTM4ZGY3NDg5NDBj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18290611-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNzF8aW1hZ2UvanBlZ3xhRE01TDJoaE9DODVPRFl4TVRnd016a3hORFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREk1TURZeE1WOHpNREI0TXpBd0xtcHdad3xmNzllYjZmMmQzZjVjZWEwMGVkZjdkYjcxMTg2MmY1MGM3NTVjODI0YjNiYjRlMWZiOThlZTM4ZGY3NDg5NDBj
18290611
General Industrial Products
ALEMITE PRODUCTS
ALEMITE PRODUCTS
F101
ALEMITE PRODUCTS ALEMITE PRODUCTS
Description
F101 ; FAH LEVER GREASE GUN
Grease Gun; Lever Gun Type; Standard Duty; Series 3-Way Loading; 14Oz Capacity; Small Size; Steel; 4300PSI Working; For General Industry, Agriculture, Construction, Wind
Part #
F101
BDI #
18290611
Details
119.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/F101/p/18290611
Your Price
$ 119.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112901
Weight / Kilogram
1.588
EAN
0098468311387
Product Group - BDI
F02170
Harmonized Tariff Code
8515.19.00.00
Noun
Gun
Keyword String
Grease
Manufacturer URL
https://www.skf.com
Product Detail
Grease Gun
Product Specification
Grease Gun; Lever Gun Type; Standard Duty; Series 3-Way Loading; 14Oz Capacity; Small Size; Steel; 4300PSI Working
Long Description
Grease Gun; Lever Gun Type; Standard Duty; Series 3-Way Loading; 14Oz Capacity; Small Size; Steel; 4300PSI Working; For General Industry, Agriculture, Construction, Wind

