INTERTAPE POLYMER
INTERTAPE POLYMER
F4085-05
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER F4085-05
Packaging Tape; 32Oz/in Adhesion To Steel; Clear Color; 70 Percentage Nominal Elongation; 100 m Nominal Length; Polypropylene Backing and Hot Melt Synthetic Rubber Adhesive Material; 7100 Series; 27LB/In Nominal Tensile Strength 2; 1.85 Mil Nominal Thickness; Handlength Type; 48MM Nominal Width; For Medium Weight Box Sealing Application
制造商部件号
F4085-05
BDI部件号
21989339
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/F4085-05/p/21989339
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
Product Group - BDI
G00210
名称
Tape
关键字串
Packaging
产品明细
Packaging Tape
产品规格
32Oz/in Adhesion To Steel; Clear Color; 70 Percentage Nominal Elongation; 100 m Nominal Length; Polypropylene Backing and Hot Melt Synthetic Rubber Adhesive Material; 7100 Series; 27LB/In Nominal Tensile Strength 2; 1.85 Mil Nominal Thickness; Handlength Type; 48MM Nominal Width
详细描述
Packaging Tape; 32Oz/in Adhesion To Steel; Clear Color; 70 Percentage Nominal Elongation; 100 m Nominal Length; Polypropylene Backing and Hot Melt Synthetic Rubber Adhesive Material; 7100 Series; 27LB/In Nominal Tensile Strength 2; 1.85 Mil Nominal Thickness; Handlength Type; 48MM Nominal Width; For Medium Weight Box Sealing Application