https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153000-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFEQm1MMmhpTVM4eE1ERTBNVGd5TVRjMk16WXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVE13TURCZk16QXdXRE13TUM1cWNHY3xmNmU0YjU5ZjgzM2ZjZmE3MGI1ZmU0OWVhOTg3ZDhlNTYyNWVmNTlkYTNiNWVkY2M5OTU5N2M4ODEwYmI0MGM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153000-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFEQm1MMmhpTVM4eE1ERTBNVGd5TVRjMk16WXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVE13TURCZk16QXdXRE13TUM1cWNHY3xmNmU0YjU5ZjgzM2ZjZmE3MGI1ZmU0OWVhOTg3ZDhlNTYyNWVmNTlkYTNiNWVkY2M5OTU5N2M4ODEwYmI0MGM5
HITACHI
HITACHI
FX-7902
HITACHI HITACHI
描述
HITACHI FX-7902
Star Board; 77.8" Height; 55.3" Width; 3-1/2" Depth; 79" Diagonal Size; 4" Touch Input; Interactive Whiteboard; Projection Surface Type; Infrared Touch Sensing Technology
制造商部件号
FX-7902
BDI部件号
25153000
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/FX-7902/p/25153000
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Board
关键字串
Star
产品明细
Star Board
产品规格
77.8" Height; 55.3" Width; 3-1/2" Depth; 79" Diagonal Size; 4" Touch Input; Interactive Whiteboard; Projection Surface Type; Infrared Touch Sensing Technology
详细描述
Star Board; 77.8" Height; 55.3" Width; 3-1/2" Depth; 79" Diagonal Size; 4" Touch Input; Interactive Whiteboard; Projection Surface Type; Infrared Touch Sensing Technology

