![G300-A-AL](/medias/INDXXXXXXXXX-238-G200-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DOHhNRFExTURZeE16Y3pNVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNak00WDBjeU1EQmZRVjlCVEY4ek1EQjRNekF3TG1wd1p3fDA1N2JlNGVkYjI0YTc1NWMyZDViYzU5ZGNmNTcyMjkyMTViODA3ZTQ2OTNjYWY4YjJhOTI5MmVhNzMzYzYzNjU)
![G300-A-AL](/medias/INDXXXXXXXXX-238-G200-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DOHhNRFExTURZeE16Y3pNVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNak00WDBjeU1EQmZRVjlCVEY4ek1EQjRNekF3TG1wd1p3fDA1N2JlNGVkYjI0YTc1NWMyZDViYzU5ZGNmNTcyMjkyMTViODA3ZTQ2OTNjYWY4YjJhOTI5MmVhNzMzYzYzNjU)
DIXON VALVE
DIXON VALVE
G300-A-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE G300-A-AL
Fitting; Aluminum Body Material; Female/Male Connection Type; 3" NPT Female Thread; 3" Male Barb/Hose; 0.72LB
制造商部件号
G300-A-AL
BDI部件号
17285319
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/G300-A-AL/p/17285319
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.326
Product Group - BDI
F02172
名称
Fitting
重量/磅
0.72
产品明细
Fitting
产品规格
Aluminum Body Material; Female/Male Connection Type; 3" NPT Female Thread; 3" Male Barb/Hose; 0.72LB
详细描述
Fitting; Aluminum Body Material; Female/Male Connection Type; 3" NPT Female Thread; 3" Male Barb/Hose; 0.72LB